Class RK5 Dual-Element, Time Lag (Slo-Blow)
Item #:
647093
Cat #:
FLNR450ID
UPC:
079458023992
Sign In or Register to view pricing and more.
Documents & Guides
fuses, Time Delay, Brand Or Series: Class Rk5, Indicator, Current Rating: 450 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, 20000 Amp Dc, Terminal Type: Blade, Rejection, Dimensions: 3 3/32 Diameter X 10 3/8 Length Inch, Voltagerating: 250 Vac
Overview
fuses, Time Delay, Brand Or Series: Class Rk5, Indicator, Current Rating: 450 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, 20000 Amp Dc, Terminal Type: Blade, Rejection, Dimensions: 3 3/32 Diameter X 10 3/8 Length Inch, Voltagerating: 250 Vac
Littelfuse FLNR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. Applications: Service entrance switches; Switchboard main and feeder switches; Transformers; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.
Also known as: 079458023992, FLNR450ID
Specifications
Amps: | 450 |
Volts DC: | 125 |
Class: | RK5 |
Volts AC: | 250 |
Type: | Time Delay, Slow Blow |
Mounting: | Clip |
Standards: | California Proposition 65 |
Family / Style: | FLN |
Interrupt Rating DC: | 300 kA |
Amps: | 450 |
Class: | RK5 |
Type: | Time Delay, Slow Blow |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 300 kA |
Volts DC: | 125 |
Volts AC: | 250 |
Mounting: | Clip |
Family / Style: | FLN |
Customer Reviews
No reviews for this product
(0)