Class RK5 Dual-Element, Time Lag (Slo-Blow)

Item #: 1014627
Cat #: FLNR500ID
UPC: 079458024005
Sign In or Register to view pricing and more.
Documents & Guides
500 Amp Fuse, Time Delay, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Blade, Rejection, Dimensions: 3 3/32 Diameter x 10 3/8 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay Dual Element, Visual Trip Indication

Overview

500 Amp Fuse, Time Delay, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Blade, Rejection, Dimensions: 3 3/32 Diameter x 10 3/8 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay Dual Element, Visual Trip Indication
Littelfuse FLNR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. Applications: Service entrance switches; Switchboard main and feeder switches; Transformers; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.
Also known as: 079458024005, FLNR500ID

Specifications

Mounting: Blade
Volts DC: 125
Opening: Time-Delay, Slow-Blow
Amps: 500
Class: RK5
Volts AC: 250
Length: 10 3/8 in
Diameter: 3 3/32 in
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Opening: Time-Delay, Slow-Blow
Class: RK5
Length: 10 3/8 in
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Volts DC: 125
Amps: 500
Volts AC: 250
Diameter: 3 3/32 in
Family / Style: FLN
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)