This product may not be available in all locations.
Fuse, 45 Amp, Class RK5, Dual-Element, Time-Delay, 250V *** Discontinued ***
Item #:
866324
Cat #:
FRNR45
UPC:
785901116158
Sign In or Register to view pricing and more.
Fuse, 45 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection *** Discontinued ***
Overview
Fuse, 45 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection *** Discontinued ***
Also known as: 785901116158, FRNR45
Specifications
Amps: | 45 |
Volts DC: | 125 |
Opening: | Time-Delay, Slow-Blow |
Class: | RK5 |
Type: | General Purpose |
Volts AC: | 250 |
Mounting: | Cartridge |
Interrupt Rating DC: | 20 kA |
Amps: | 45 |
Opening: | Time-Delay, Slow-Blow |
Type: | General Purpose |
Mounting: | Cartridge |
Volts DC: | 125 |
Class: | RK5 |
Volts AC: | 250 |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)