2.50A, 600VAC/ 500VDC, CCMR Slo-Blow Fuse

Item #: 261851
Cat #: CCMR02.5
UPC: 079458001983
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2.50 Amp Fuse, Time Delay, Brand or Series: CCMR, Slo-Blo, Interrupting Rating: 200000 Amp AC, 20000 Amp DC, Terminal Type: Cartridge, Rejection, Dimensions: 0.41 Diameter x 1.50 Length Inch, Voltage Rating: 600 VAC/500 VDC, Features: Time Delay.

Overview

2.50 Amp Fuse, Time Delay, Brand or Series: CCMR, Slo-Blo, Interrupting Rating: 200000 Amp AC, 20000 Amp DC, Terminal Type: Cartridge, Rejection, Dimensions: 0.41 Diameter x 1.50 Length Inch, Voltage Rating: 600 VAC/500 VDC, Features: Time Delay.
Also known as: 079458001983, CCMR02.5

Specifications

Type: Class CC
Type: Class CC

Customer Reviews

No reviews for this product
(0)