UL CLASS CC TIME DELAY .200A

Item #: 1173921
Cat #: KLDR.200TXP
UPC: 079458792393
Sign In or Register to view pricing and more.
Documents & Guides
UL CLASS CC TIME DELAY .200A

Overview

UL CLASS CC TIME DELAY .200A
KLDR fuses are time-delay fuses specifically designed for the protection of control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. They closely match most control power transformer characteristics, which permits the time delay fuses to be sized in accordance with the latest revisions of UL 508 (Industrial Control) and UL 845 (Motor Control Centers). When the time delay of KLDR fuses is adequate to carry motor starting current, they provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contractors. Compared to other UL Listed fuses, Class CC time delay fuses are the most current limiting, rating for rating. Time delay fuses provide this superior protection in a fraction of the space required by other fuse classes. — For example, when 600 V three-pole, 30 A Class R fuse blocks are replaced by Littelfuse Class CC fuse blocks, panel-mounting space is reduced approximately 70%.
Also known as: 079458792393, KLDR.200TXP

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Amps: 0.200
Opening: Time-Delay, Slow-Blow
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Standards: California Proposition 65
Family / Style: KLD
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Amps: 0.200
Class: CC
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Length: 1 1/2 in
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Mounting: Cartridge
Family / Style: KLD
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)