4A, 600VAC/300VDC, KLKR Fast-Acting Fuse

Item #: 262386
Cat #: KLKR004
UPC: 079458260533
Sign In or Register to view pricing and more.
Documents & Guides
4 Amp Fuse, High Speed, North American Style, Brand or Series: KLKR, Type: Cartridge, Rejection Cap, Voltage Rating: 600 VAC/300 VDC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting

Overview

4 Amp Fuse, High Speed, North American Style, Brand or Series: KLKR, Type: Cartridge, Rejection Cap, Voltage Rating: 600 VAC/300 VDC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection.
Also known as: 079458260533, KLKR004

Specifications

Diameter: 13/32 in
Opening: Fast-Acting
Amps: 4
Length: 1 1/2 in
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 20kA
Diameter: 13/32 in
Amps: 4
Class: CC
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating DC: 20kA
Opening: Fast-Acting
Length: 1 1/2 in
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)