Fuse, 1/2 Amp, Class G, Time-Delay, 600 Volt

Item #: 613109
Cat #: SC-1/2
UPC: 051712250009
Sign In or Register to view pricing and more.
Documents & Guides
1/2 Amp Class G Time-Delay Fuse, 600 Volt, RoHS

Overview

1/2 Amp Class G Time-Delay Fuse, 600 Volt, RoHS
Also known as: 051712250009, SC-1/2

Specifications

Volts DC: 170
Opening: Time-Delay, Slow-Blow
Class: G
Type: General Purpose
Volts AC: 600
Mounting: Cartridge
Amps: 0.500
Interrupt Rating DC: 10 kA
Volts DC: 170
Class: G
Volts AC: 600
Amps: 0.500
Opening: Time-Delay, Slow-Blow
Type: General Purpose
Mounting: Cartridge
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)