Fuse, 12A, Class G, Time-Delay, 600VAC, Cartridge
Item #:
327981
Cat #:
SC-12
UPC:
051712189859
Sign In or Register to view pricing and more.
Documents & Guides
12 Amp Class G Time-Delay Fuse, 600 Volt
Overview
12 Amp Class G Time-Delay Fuse, 600 Volt
Also known as: 051712189859, SC-12
Specifications
Volts DC: | 170 |
Opening: | Time-Delay, Slow-Blow |
Amps: | 12 |
Class: | G |
Volts AC: | 600 |
Mounting: | Cartridge |
Material: | Melamine |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 100 kA |
Volts DC: | 170 |
Amps: | 12 |
Volts AC: | 600 |
Material: | Melamine |
Interrupt Rating AC: | 100 kA |
Opening: | Time-Delay, Slow-Blow |
Class: | G |
Mounting: | Cartridge |
Interrupt Rating DC: | 10 kA |
Customer Reviews
No reviews for this product
(0)