Fuse, 40 Amp Class J High Speed Drive, 600VAC/450VDC

Item #: 39882
Cat #: DFJ-40
UPC: 051712653343
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

Overview

40 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC
The Bussmann series DFJ drive fuse is a high speed, current limiting fuse that provides maximum protection for AC and DC drives and controllers and meet NEC® branch circuit protection requirements. The drive fuse has the lowest I2t of any branch circuit fuse to protect power semiconductor devices that utilize diodes, GTOs, SCRs and SSRs.
Also known as: 051712653343, DFJ-40

Specifications

Volts DC: 450
Amps: 40
Class: J
Volts AC: 600
Mounting: Cartridge
Opening: High-Speed
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 100kA
Volts DC: 450
Class: J
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Amps: 40
Volts AC: 600
Opening: High-Speed
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)