Sign In or Register to view pricing and more.
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 1 1/4 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250 Vac/125 Vdc, F
Overview
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 1 1/4 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250 Vac/125 Vdc, F
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458150346, FLNR1.25
Specifications
Volts DC: | 125 |
Class: | RK5 |
Volts AC: | 250 |
Type: | Time Delay, Slow Blow |
Mounting: | Clip |
Amps: | 1.250 |
Standards: | California Proposition 65 |
Family / Style: | FLN |
Interrupt Rating DC: | 20kA |
Volts DC: | 125 |
Volts AC: | 250 |
Mounting: | Clip |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Class: | RK5 |
Type: | Time Delay, Slow Blow |
Amps: | 1.250 |
Family / Style: | FLN |
Customer Reviews
No reviews for this product
(0)