10 Amp British Standard BS88 Fuse, Size LCT, 240Vac/150Vdc

Item #: 240126
Cat #: 10LCT
UPC: 051712830454
Sign In or Register to view pricing and more.
Documents & Guides
10 Amp British Standard BS88 Part 4 High Speed Fuse, Size LCT, 240Vac/150Vdc, 200,000 Amp Interrupting Rating

Overview

10 Amp British Standard BS88 Part 4 High Speed Fuse, Size LCT, 240Vac/150Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712830454, 10LCT

Specifications

Mounting: Stud
Amps: 10
Interrupt Rating DC: 200
Type: British Style
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Amps: 10
Type: British Style

Customer Reviews

No reviews for this product
(0)