BUSS 16LCT 16AMP 240V AC BS88 FUSE

Item #: 609747
Cat #: 16LCT
UPC: 051712831758
Sign In or Register to view pricing and more.
Documents & Guides
BUS 16LCT 16AMP 240V AC BS88

Overview

BUS 16LCT 16AMP 240V AC BS88
Also known as: 051712831758, 16LCT

Specifications

Mounting: Stud
Interrupt Rating DC: 200
Amps: 16
Type: British Style
Interrupt Rating AC: 200 kA
Mounting: Stud
Amps: 16
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200
Type: British Style

Customer Reviews

No reviews for this product
(0)