Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series high speed British standard fuse, high speed, 40 A, AC 690 V, DC 500 V, BS88, 19 x 77 mm, aR, BS
Overview
Eaton Bussmann series high speed British standard fuse, high speed, 40 A, AC 690 V, DC 500 V, BS88, 19 x 77 mm, aR, BS
Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.
Also known as: 051712834988, 40ET
Specifications
Volts AC: | 690 |
Size: | ET |
Amps: | 40 |
Volts DC: | 500 |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 200kA |
Volts AC: | 690 |
Amps: | 40 |
Interrupt Rating AC: | 200 kA |
Size: | ET |
Volts DC: | 500 |
Interrupt Rating DC: | 200kA |
Customer Reviews
No reviews for this product
(0)