Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series high speed British standard fuse, 50A, 200 kAIC, None, Fuse, Blade end X blade end, Stud - 50LET
Overview
Eaton Bussmann series high speed British standard fuse, 50A, 200 kAIC, None, Fuse, Blade end X blade end, Stud - 50LET
Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.
Also known as: 051712835671, 50LET
Specifications
Size: | LET |
Volts AC: | 240 |
Volts DC: | 150 |
Amps: | 50 |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 200kA |
Size: | LET |
Volts DC: | 150 |
Interrupt Rating AC: | 200 kA |
Volts AC: | 240 |
Amps: | 50 |
Interrupt Rating DC: | 200kA |
Customer Reviews
No reviews for this product
(0)