80AMP 240V AC BS88 FUSE

Item #: 35816
Cat #: 80LET
UPC: 051712838047
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series high speed British standard fuse, 150 Vac/dc, 80A, 200 kAIC, None, Fuse, Blade end X blade end, Stud - 80LET

Overview

Eaton Bussmann series high speed British standard fuse, 150 Vac/dc, 80A, 200 kAIC, None, Fuse, Blade end X blade end, Stud - 80LET
Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.
Also known as: 051712838047, 80LET

Specifications

Mounting: Stud
Size: LET, Standard
Amps: 80
Volts DC: 150
Interrupt Rating AC: 200 kA
Class: BS
Interrupt Rating DC: 200kA
Mounting: Stud
Amps: 80
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Size: LET, Standard
Volts DC: 150
Class: BS

Customer Reviews

No reviews for this product
(0)