CERAMIC CARTRIDGE FUSE *** Discontinued ***
Item #:
109723
Cat #:
TDC600-10A
UPC:
051712269452
Sign In or Register to view pricing and more.
Documents & Guides
10AMP 600V BRITISH PLUG TP FUSE *** Discontinued ***
Overview
10AMP 600V BRITISH PLUG TP FUSE *** Discontinued ***
Also known as: 051712269452, TDC600-10A
Specifications
Amps: | 10 |
Type: | Fuse |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 200kA |
Amps: | 10 |
Volts AC: | 600 |
Interrupt Rating DC: | 200kA |
Type: | Fuse |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)