CERAMIC CARTRIDGE FUSE

Item #: 41266
Cat #: TDC600-2A
UPC: 051712269445
Sign In or Register to view pricing and more.
Documents & Guides
2AMP 600V BRITISH PLUG TP FUSE

Overview

2AMP 600V BRITISH PLUG TP FUSE
Also known as: 051712269445, TDC600-2A

Specifications

Type: Plug Top, Fuse
Amps: 2
Mounting: Clip
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Type: Plug Top, Fuse
Mounting: Clip
Interrupt Rating DC: 200kA
Amps: 2
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)