BUSS TAC2 2A 1200V AC 660V DC INDUS

Item #: 1449388
Cat #: TAC2
UPC: 051712392754
Sign In or Register to view pricing and more.
Documents & Guides
BUS TAC2 2A 1200V AC 660V DC

Overview

BUS TAC2 2A 1200V AC 660V DC
Also known as: 051712392754, TAC2

Specifications

Type: Current Limiting
Type: Current Limiting

Customer Reviews

No reviews for this product
(0)