30 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 109196
Cat #: CGL-30
UPC: 051712100328
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp HRC Form II Class CC Current-Limiting Fuse, 600Vac/250Vdc

Overview

30 Amp HRC Form II Class CC Current-Limiting Fuse, 600Vac/250Vdc
Also known as: 051712100328, CGL-30

Specifications

Class: C
Type: Current-Limiting
Amps: 30
Interrupt Rating DC: 200, 40
Class: C
Amps: 30
Type: Current-Limiting
Interrupt Rating DC: 200, 40

Customer Reviews

No reviews for this product
(0)