HRC Form II Current Limiting Fuses

67 Found
Mersen

FUSECLASS C FORM II

Item #: 910390
CAT #: FES30
UPC: 068938904043
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 125 Amp HRCII-MISC Current Limiting, 600VAC/250VDC

Item #: 511741
CAT #: 125M14C
UPC: 051712551144
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

LIMITRON FAST ACTING FUSE

Item #: 411776
CAT #: CGL-4
UPC: 051712100243
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

LIMITRON FAST ACTING FUSE

Item #: 82865
CAT #: CGL-15
UPC: 051712100281
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

6 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 110725
CAT #: CGL-6
UPC: 051712100267
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

125 Amp HRCII-C Current Limiting Ceramic Fuse, 600V

Item #: 109828
CAT #: 125M09C
UPC: 051712588935
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

45 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 421384
CAT #: CGL-45
UPC: 051712100366
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS CGL-40 LIMITRON FAST ACTING FU

Item #: 613142
CAT #: CGL-40
UPC: 051712100342
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS AC2 2AMP 550V AC INDUSTRIAL

Item #: 142624
CAT #: AC2
UPC: 051712844703
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS CD100M160 100M160 415V AC INDU

Item #: 303013
CAT #: CD100M160
UPC: 051712838788
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS CGL-150 LIMITRON FAST ACTING F

Item #: 802827
CAT #: CGL-150
UPC: 051712100472
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS TAC32 32A 1200V AC 660VDC INDU

Item #: 1073377
CAT #: TAC32
UPC: 051712392778
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

LIMITRON FAST ACTING FUSE

Item #: 109053
CAT #: CGL-10
UPC: 051712100274
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

60 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 393878
CAT #: CGL-60
UPC: 051712100380
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

LIMITRON FAST ACTING FUSE

Item #: 683552
CAT #: CGL-125
UPC: 051712100465
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

80 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 393884
CAT #: CGL-80
UPC: 051712100410
Sign In or Register to view pricing and more.
Mersen

FUSECLASS C FORM II

FUSECLASS C FORM II
Item #: 910390
CAT #: FES30
UPC: 068938904043
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 125 Amp HRCII-MISC Current Limiting, 600VAC/250VDC

125 Amp HRCII-MISC Current Limiting Fuse, 600Vac/250Vdc, 200,000 Amp Interrupting Rating
Item #: 511741
CAT #: 125M14C
UPC: 051712551144
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

LIMITRON FAST ACTING FUSE

Eaton Bussmann series Tron CGL HRC form II Class C fuse, 600 Vac, 250 Vdc, 4A, 200 kAIC at 600 Vac, 40 kAIC 250 Vdc, Non Indicating, Current-limiting, HRC Form II, Blade end X blade end, Class C
Item #: 411776
CAT #: CGL-4
UPC: 051712100243
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

LIMITRON FAST ACTING FUSE

15AMP 600V C CURRENT LMTG FUSE
Item #: 82865
CAT #: CGL-15
UPC: 051712100281
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

6 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

6 Amp HRC Form II Class CC Current-Limiting Fuse, 600Vac/250Vdc
Item #: 110725
CAT #: CGL-6
UPC: 051712100267
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

125 Amp HRCII-C Current Limiting Ceramic Fuse, 600V

125 Amp HRCII-C Current Limiting Ceramic Fuse, 600V
Item #: 109828
CAT #: 125M09C
UPC: 051712588935
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

45 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

45 Amp HRC Form II Class CC Current-Limiting Fuse, 600V
Item #: 421384
CAT #: CGL-45
UPC: 051712100366
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS CGL-40 LIMITRON FAST ACTING FU

BUSCGL40
Item #: 613142
CAT #: CGL-40
UPC: 051712100342
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS AC2 2AMP 550V AC INDUSTRIAL

BUS AC2 2AMP 550V AC INDUSTRI
Item #: 142624
CAT #: AC2
UPC: 051712844703
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS CD100M160 100M160 415V AC INDU

BUS CD100M160 100M160 415V AC
Item #: 303013
CAT #: CD100M160
UPC: 051712838788
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS CGL-150 LIMITRON FAST ACTING F

BUS CGL-150 LIMITRON FAST ACT
Item #: 802827
CAT #: CGL-150
UPC: 051712100472
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS TAC32 32A 1200V AC 660VDC INDU

BUS TAC32 32A 1200V AC 660VDC
Item #: 1073377
CAT #: TAC32
UPC: 051712392778
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

LIMITRON FAST ACTING FUSE

Eaton Bussmann series Tron CGL HRC form II Class C fuse, 600 Vac, 250 Vdc, 10A, 200 kAIC at 600 Vac, 40 kAIC 250 Vdc, Non Indicating, Current-limiting, HRC Form II, Blade end X blade end, Class C
Item #: 109053
CAT #: CGL-10
UPC: 051712100274
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

60 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

60 Amp HRC Form II Class CC Current-Limiting Fuse, 600V
Item #: 393878
CAT #: CGL-60
UPC: 051712100380
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

LIMITRON FAST ACTING FUSE

Eaton Bussmann series Tron CGL HRC form II Class C fuse, 125A, 200 kAIC at 600 Vac, 40 kAIC at 250 Vdc, Non Indicating, Current-limiting, HRC Form II, Blade end X blade end, Class C
Item #: 683552
CAT #: CGL-125
UPC: 051712100465
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

80 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

80 Amp HRC Form II Class CC Current-Limiting Fuse, 600V
Item #: 393884
CAT #: CGL-80
UPC: 051712100410
Sign In or Register to view pricing and more.
Page 1 of 5
67 Items found