MV E-Rated Fuse 5500VAC 200A Bolt-On, Series: DAR0 Visual Indicator
Item #:
452205
Cat #:
A055B1DAR0-200E
UPC:
782001309503
Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage E-Rated Fuse 5500VAC 200A Bolt-On, Series: DAR0 Visual Indicator Amp-Trap®
Overview
Medium Voltage E-Rated Fuse 5500VAC 200A Bolt-On, Series: DAR0 Visual Indicator Amp-Trap®
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They are single, double, triple or quadruple barrels 3 inch diameter (size D) with end mounts designed for bolting directly to equipment bus or terminal pads.
Also known as: 782001309503, A055B1DAR0-200E
Specifications
Type: | Fuse, Transformer Protection |
Class: | CS-3 |
Amps: | 200E |
Mounting: | Bolt On |
Interrupt Rating DC: | 63kA |
Type: | Fuse, Transformer Protection |
Amps: | 200E |
Interrupt Rating DC: | 63kA |
Class: | CS-3 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)