MV E-Rated Fuse 5500VAC 300A Series: D0R0 Visual Indicator

Item #: 98273
Cat #: A055F2D0R0-300E
UPC: 782001804299
Sign In or Register to view pricing and more.

Overview

Medium Voltage E-Rated Fuse 5500VAC 300A Ferrule, Series: D0R0 Visual Indicator Amp-Trap®
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Also known as: 782001804299, A055F2D0R0-300E

Specifications

Type: Fuse, Transformer Protection
Mounting: Ferrule
Class: CS-3
Amps: 300E
Interrupt Rating DC: 63kA
Type: Fuse, Transformer Protection
Class: CS-3
Interrupt Rating DC: 63kA
Mounting: Ferrule
Amps: 300E

Customer Reviews

No reviews for this product
(0)