175 Amp, 8250V, Potential trans

Item #: 601392
Cat #: 1E5PT4.8
UPC: 079458043990
Sign In or Register to view pricing and more.
Documents & Guides
1 Amp, 4800V, Potential Transformer Series, R-Rated Series

Overview

1 Amp, 4800V, Potential Transformer Series, R-Rated Series
Potential Transformer (PT) fuses are current limiting fuses with high interrupting ratings designed for the protection of potential transformers. Application Note: When applying fuses for the protection of transformers, the magnetizing current inrush must be considered. The characteristics of the inrush, which can be matched with a fuse’s time-current curve, should be available from the transformer manufacturer.
Also known as: 079458043990, 1E5PT4.8

Specifications

Amps: 1
Type: Fuse, Medium Voltage
Volts AC: 4.800kV
Mounting: Cartridge
Standards: California Proposition 65
Class: E
Interrupt Rating DC: 50kA
Amps: 1
Volts AC: 4.800kV
Standards: California Proposition 65
Interrupt Rating DC: 50kA
Type: Fuse, Medium Voltage
Mounting: Cartridge
Class: E

Customer Reviews

No reviews for this product
(0)