MV E-Rated Fuse 15500VAC 7A Series: CJH Visual Indicator
Item #:
702322
Cat #:
9F60CJH007
UPC:
782001398125
Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage E-Rated Fuse 15500VAC 7A Ferrule, Series: CJH Visual Indicator Amp-Trap®
Overview
Medium Voltage E-Rated Fuse 15500VAC 7A Ferrule, Series: CJH Visual Indicator Amp-Trap®
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Also known as: 782001398125, 9F60CJH007
Specifications
Type: | Potential Transformer, Fuse |
Volts AC: | 15.500kV |
Mounting: | Ferrule |
Class: | EJ-1 |
Amps: | 7E |
Interrupt Rating DC: | 82000 |
Type: | Potential Transformer, Fuse |
Mounting: | Ferrule |
Amps: | 7E |
Volts AC: | 15.500kV |
Class: | EJ-1 |
Interrupt Rating DC: | 82000 |
Customer Reviews
No reviews for this product
(0)