CROSSES TO (W) 2CLS-24R (591C813G02) *** Discontinued ***

Item #: 702000
Cat #: JCK-24R
UPC: 051712690249
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Bussmann Current Limiting Fuse,class R, 24R *** Discontinued ***

Overview

Bussmann Current Limiting Fuse,class R, 24R *** Discontinued ***
Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.
Also known as: 051712690249, JCK-24R

Specifications

Amps: 450
Type: High Voltage
Amps: 450
Type: High Voltage

Customer Reviews

No reviews for this product
(0)