MV E-Rated Fuse 15500VAC 125A Series: FDD Visual Indicator
Item #:
399659
Cat #:
9F62FDD125
UPC:
782001395902
Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage E-Rated Fuse 15500VAC 125A Ferrule, Series: FDD Visual Indicator Amp-Trap®
Overview
Medium Voltage E-Rated Fuse 15500VAC 125A Ferrule, Series: FDD Visual Indicator Amp-Trap®
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Also known as: 782001395902, 9F62FDD125
Specifications
Amps: | 125 |
Type: | Fuse, Transformer Protection |
Volts AC: | 15.500kV |
Mounting: | Ferrule |
Class: | EJO-1 |
Interrupt Rating DC: | 50kA |
Amps: | 125 |
Volts AC: | 15.500kV |
Class: | EJO-1 |
Type: | Fuse, Transformer Protection |
Mounting: | Ferrule |
Interrupt Rating DC: | 50kA |
Customer Reviews
No reviews for this product
(0)