Sign In or Register to view pricing and more.
Documents & Guides
Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A. 2400 Volts 1 amps.
Overview
Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A. 2400 Volts 1 amps.
Also known as: 782001800420, A240T1E
Specifications
Amps: | 1 |
Type: | Potential Transformer, Fuse |
Class: | R |
Mounting: | Ferrule |
Interrupt Rating DC: | 50kA |
Amps: | 1 |
Class: | R |
Interrupt Rating DC: | 50kA |
Type: | Potential Transformer, Fuse |
Mounting: | Ferrule |
Customer Reviews
No reviews for this product
(0)