This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series 5ACLS fuse, Double barrel, 24R designation, 4.8 kV, 450A, 50 kAIC, Motor start, ACLS, Class R, Ampgard, Double barrel
Overview
Eaton Bussmann series 5ACLS fuse, Double barrel, 24R designation, 4.8 kV, 450A, 50 kAIC, Motor start, ACLS, Class R, Ampgard, Double barrel
Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.
Also known as: 5ACLS-24R
Specifications
Type: | Current Limiting, Fuse |
Amps: | 450 |
Class: | 24R |
Mounting: | Clip |
Type: | Current Limiting, Fuse |
Class: | 24R |
Amps: | 450 |
Mounting: | Clip |
Customer Reviews
No reviews for this product
(0)