230A, 5500V, POWR-GARD

Item #: 837669
Cat #: 23012R1IB5.5
UPC: 079458042771
Sign In or Register to view pricing and more.
Documents & Guides
230 Amp, 5500V, POWR-GARD Series

Overview

230 Amp, 5500V, POWR-GARD Series
“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.
Also known as: 079458042771, 23012R1IB5.5

Specifications

Class: Medium Voltage
Amps: 230
Standards: California Proposition 65
Mounting: Bolt In
Class: Medium Voltage
Standards: California Proposition 65
Amps: 230
Mounting: Bolt In

Customer Reviews

No reviews for this product
(0)