R-Rated Motor Circuit Protection Fuses

235 Found
Eaton/Bussmann Series

5.08KV 9R CLS FUSE

Item #: 1096555
CAT #: 5CLS-9R
UPC: 051712529266
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS HIGH VOLTAGE FUSE R RATED

Item #: 110622
CAT #: JCL-6R
UPC: 051712691062
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 100 Amp R-Rated, for Motor Circuit Protection, 4800V

Item #: 83784
CAT #: JCL-3R
UPC: 051712691031
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, R-Rated, for Motor Circuit Protection, 4800V

Item #: 139071
CAT #: JCL-12R
UPC: 051712691123
Sign In or Register to view pricing and more.
Mersen

R-Rated MV Fuse 4800VAC 18R Mounting: Ferrule Visual Indicator

Item #: 256563
CAT #: A480R18R-1
UPC: 782001800741
Sign In or Register to view pricing and more.
Mersen

Fuse, R-Rated, 4.8KV, 200A, Size 9R, 15.88 " Length

Item #: 169931
CAT #: A480R9R-1
UPC:
Sign In or Register to view pricing and more.
Mersen

Fuse, 5.08kV, 700A, R-Rated, Bolt-In, 57X Size, Indicating

Item #: 315715
CAT #: A051B2DAR0-38R
UPC: 782001801984
Sign In or Register to view pricing and more.
Mersen

4800V R-RATED FUSE 24R

Item #: 281555
CAT #: A480R24R-1
UPC:
Sign In or Register to view pricing and more.
Mersen

4800v R-rated Fuse 12r

Item #: 426327
CAT #: A480R12R-1
UPC: 782001800659
Sign In or Register to view pricing and more.
Mersen

4800V R-RATED FUSE 2R

Item #: 256572
CAT #: A480R2R-1
UPC: 782001800703
Sign In or Register to view pricing and more.
Mersen

4800V R-RATED FUSE 4R

Item #: 40376
CAT #: A480R4R-1
UPC:
Sign In or Register to view pricing and more.
Littelfuse

200 Amp 5500V, R-Rated System

Item #: 637099
CAT #: 2009R1C5.5W
UPC: 079458041880
Sign In or Register to view pricing and more.
Allen-Bradley

Fuse, Potential Transformer, 70A, 4.8kV, 5" Clip Centers, Amp-Trap

Item #: 688930
CAT #: 25172-551-02-R
UPC: 883809798084
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

130 Amp R-Rated Fuse for Motor Circuit Protection, 4800V

Item #: 44043
CAT #: JCL-4R
UPC: 051712691048
Sign In or Register to view pricing and more.
Allen-Bradley

Fuse, Potential Transformer, 100A, 4.8kV, 5" Clip Centers, Amp-Trap

Item #: 747082
CAT #: 25172-551-03-R
UPC: 883809798091
Sign In or Register to view pricing and more.
Mersen

4800V R-RATED FUSE 5R

Item #: 722471
CAT #: A480R5R-1
UPC:
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

5.08KV 9R CLS FUSE

5.08KV 9R CLS FUSE
Item #: 1096555
CAT #: 5CLS-9R
UPC: 051712529266
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS HIGH VOLTAGE FUSE R RATED

170A 4800V R-Rated Fuse for Motor Protection
Item #: 110622
CAT #: JCL-6R
UPC: 051712691062
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 100 Amp R-Rated, for Motor Circuit Protection, 4800V

100 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, Medium Voltage, 3R Enclosure, Single Construction
Item #: 83784
CAT #: JCL-3R
UPC: 051712691031
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, R-Rated, for Motor Circuit Protection, 4800V

230 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, Medium Voltage, 12R Enclosure, Single Construction
Item #: 139071
CAT #: JCL-12R
UPC: 051712691123
Sign In or Register to view pricing and more.
Mersen

R-Rated MV Fuse 4800VAC 18R Mounting: Ferrule Visual Indicator

Back-Up R-Rated Medium Voltage Fuse 4800VAC 18R Mounting: Ferrule Visual Indicator Amp-Trap®
Item #: 256563
CAT #: A480R18R-1
UPC: 782001800741
Sign In or Register to view pricing and more.
Mersen

Fuse, R-Rated, 4.8KV, 200A, Size 9R, 15.88 " Length

Fuse, R-Rated, 200 Amp, 4.8 kV, 12.5 Clip Center, 15.88 Length, Size 9R
Item #: 169931
CAT #: A480R9R-1
UPC:
Sign In or Register to view pricing and more.
Mersen

Fuse, 5.08kV, 700A, R-Rated, Bolt-In, 57X Size, Indicating

Fuse, 5.08kV, 700A, R-Rated, Bolt-In, 57X Size, Indicating, 50 kAIC, 2 Barrels
Item #: 315715
CAT #: A051B2DAR0-38R
UPC: 782001801984
Sign In or Register to view pricing and more.
Mersen

4800V R-RATED FUSE 24R

4800V R-RATED FUSE 24R
Item #: 281555
CAT #: A480R24R-1
UPC:
Sign In or Register to view pricing and more.
Mersen

4800v R-rated Fuse 12r

FERRAZ A480R12R-1 4800V R-RAT
Item #: 426327
CAT #: A480R12R-1
UPC: 782001800659
Sign In or Register to view pricing and more.
Mersen

4800V R-RATED FUSE 2R

4800V R-RATED FUSE 2R
Item #: 256572
CAT #: A480R2R-1
UPC: 782001800703
Sign In or Register to view pricing and more.
Mersen

4800V R-RATED FUSE 4R

Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 1500 Volts 4 Amps A480R series.
Item #: 40376
CAT #: A480R4R-1
UPC:
Sign In or Register to view pricing and more.
Littelfuse

200 Amp 5500V, R-Rated System

200 Amp, 5500V, Medium Voltage Fuses - R-Rated Series
Item #: 637099
CAT #: 2009R1C5.5W
UPC: 079458041880
Sign In or Register to view pricing and more.
Allen-Bradley

Fuse, Potential Transformer, 70A, 4.8kV, 5" Clip Centers, Amp-Trap

Fuse, Potential Transformer, 70 Amp, 4.8 kV, 5 Inch Clip Centers, Amp-Trap
Item #: 688930
CAT #: 25172-551-02-R
UPC: 883809798084
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

130 Amp R-Rated Fuse for Motor Circuit Protection, 4800V

130 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, Medium Voltage, 5R Enclosure, Single Construction
Item #: 44043
CAT #: JCL-4R
UPC: 051712691048
Sign In or Register to view pricing and more.
Allen-Bradley

Fuse, Potential Transformer, 100A, 4.8kV, 5" Clip Centers, Amp-Trap

Fuse, Potential Transformer, 100 Amp, 4.8 kV, 5 Inch Clip Centers, Amp-Trap
Item #: 747082
CAT #: 25172-551-03-R
UPC: 883809798091
Sign In or Register to view pricing and more.
Mersen

4800V R-RATED FUSE 5R

Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 1500 Volts 5 Amps A480R series.
Item #: 722471
CAT #: A480R5R-1
UPC:
Sign In or Register to view pricing and more.
Page 1 of 15
235 Items found