Medium Voltage Fuses
856 Found
Eaton/Bussmann Series
15.5KV 0.5A 12" FUSE
Item #: 318823
CAT #: 15.5CAVH0.5E
UPC: 051712831154
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, PT Medium Voltage, 0.5A, 38kV, 16.1" Clip Centers, 38kAIC
Item #: 701590
CAT #: 38CAVH0.5E
UPC: 051712843669
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, PT Medium Voltage, 2A, 38kV, 16.1" Clip Centers, 38kAIC
Item #: 682389
CAT #: 38CAVH2E
UPC: 051712843683
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
5.08KV 9R CLS FUSE
Item #: 1096555
CAT #: 5CLS-9R
UPC: 051712529266
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS HIGH VOLTAGE FUSE R RATED
Item #: 110622
CAT #: JCL-6R
UPC: 051712691062
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, 2 Amp 5.5kV Potential Transformer, Type AM
Item #: 452099
CAT #: 5.5AMWNA2.0E
UPC: 051712249454
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, 100 Amp R-Rated, for Motor Circuit Protection, 4800V
Item #: 83784
CAT #: JCL-3R
UPC: 051712691031
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, R-Rated, for Motor Circuit Protection, 4800V
Item #: 139071
CAT #: JCL-12R
UPC: 051712691123
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Potential Transformer Fuse, Type 12CAVH, 0.51A, 15.5kV, 80kA
Item #: 521387
CAT #: 15.5CAVH1E
UPC: 051712831161
Sign In or Register to view pricing and more.
Mersen
Fuse, 4.8kV, 3A, 5" Clip Centers, 5.625 " Length, Ferrule Mounted
Item #: 236195
CAT #: A480T3E
UPC:
Sign In or Register to view pricing and more.
Mersen
MV E-Rated Fuse 15500VAC 5A Series: CJH Visual Indicator
Item #: 702321
CAT #: 9F60CJH005
UPC: 782001396831
Sign In or Register to view pricing and more.
Mersen
R-Rated MV Fuse 4800VAC 18R Mounting: Ferrule Visual Indicator
Item #: 256563
CAT #: A480R18R-1
UPC: 782001800741
Sign In or Register to view pricing and more.
Mersen
Fuse, R-Rated, 4.8KV, 200A, Size 9R, 15.88 " Length
Item #: 169931
CAT #: A480R9R-1
UPC:
Sign In or Register to view pricing and more.
Mersen
MV E-Rated Fuse 5500VAC 15A Series: CED Visual Indicator
Item #: 462551
CAT #: 9F60CED015
UPC: 782001396800
Sign In or Register to view pricing and more.
Mersen
PDF EJO-1 FI 15.5KV 5E
Item #: 510232
CAT #: 9F60DMH005
UPC:
Sign In or Register to view pricing and more.
Mersen
Fuse, 5.08kV, 700A, R-Rated, Bolt-In, 57X Size, Indicating
Item #: 315715
CAT #: A051B2DAR0-38R
UPC: 782001801984
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
15.5KV 0.5A 12" FUSE
VT fuse-link, medium voltage, 0.5 A, AC 15.5 kV, 327 x 41.3 mm, back-up, IEC, US, 0.5E, with striker
Item #: 318823
CAT #: 15.5CAVH0.5E
UPC: 051712831154
Category:
Potential Transformer Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, PT Medium Voltage, 0.5A, 38kV, 16.1" Clip Centers, 38kAIC
Fuse, PT Medium Voltage, 0.5 Amp, 38 kV, 16.1 Inch Clip Centers, 38 kAIC
Item #: 701590
CAT #: 38CAVH0.5E
UPC: 051712843669
Category:
Potential Transformer Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, PT Medium Voltage, 2A, 38kV, 16.1" Clip Centers, 38kAIC
Fuse, PT Medium Voltage,2 Amp, 38 kV, 16.1 Inch Clip Centers, 38 kAIC
Item #: 682389
CAT #: 38CAVH2E
UPC: 051712843683
Category:
Potential Transformer Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
5.08KV 9R CLS FUSE
5.08KV 9R CLS FUSE
Item #: 1096555
CAT #: 5CLS-9R
UPC: 051712529266
Category:
R-Rated Motor Circuit Protection Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS HIGH VOLTAGE FUSE R RATED
170A 4800V R-Rated Fuse for Motor Protection
Item #: 110622
CAT #: JCL-6R
UPC: 051712691062
Category:
R-Rated Motor Circuit Protection Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, 2 Amp 5.5kV Potential Transformer, Type AM
2 Amp 5.5kV Potential Transformer Fuse, Type AM
Item #: 452099
CAT #: 5.5AMWNA2.0E
UPC: 051712249454
Category:
Potential Transformer Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, 100 Amp R-Rated, for Motor Circuit Protection, 4800V
100 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, Medium Voltage, 3R Enclosure, Single Construction
Item #: 83784
CAT #: JCL-3R
UPC: 051712691031
Category:
R-Rated Motor Circuit Protection Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, R-Rated, for Motor Circuit Protection, 4800V
230 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, Medium Voltage, 12R Enclosure, Single Construction
Item #: 139071
CAT #: JCL-12R
UPC: 051712691123
Category:
R-Rated Motor Circuit Protection Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Potential Transformer Fuse, Type 12CAVH, 0.51A, 15.5kV, 80kA
Potential Transformer Fuse, Type 12CAVH, 1 Amp, 15.5 kV, Indicating, 80 kA, Interrupting Rating
Item #: 521387
CAT #: 15.5CAVH1E
UPC: 051712831161
Category:
Potential Transformer Fuses
Sign In or Register to view pricing and more.
Mersen
Fuse, 4.8kV, 3A, 5" Clip Centers, 5.625 " Length, Ferrule Mounted
Fuse, 4.8 kV, Ferrule Mounted, 3 Amp, 5 Inch Center Clip, 5.625 Inch Length, Amp-Trap
Item #: 236195
CAT #: A480T3E
UPC:
Category:
Potential Transformer Fuses
Sign In or Register to view pricing and more.
Mersen
MV E-Rated Fuse 15500VAC 5A Series: CJH Visual Indicator
Medium Voltage E-Rated Fuse 15500VAC 5A Ferrule, Series: CJH Visual Indicator Amp-Trap®
Item #: 702321
CAT #: 9F60CJH005
UPC: 782001396831
Category:
E-Rated Fuses
Sign In or Register to view pricing and more.
Mersen
R-Rated MV Fuse 4800VAC 18R Mounting: Ferrule Visual Indicator
Back-Up R-Rated Medium Voltage Fuse 4800VAC 18R Mounting: Ferrule Visual Indicator Amp-Trap®
Item #: 256563
CAT #: A480R18R-1
UPC: 782001800741
Category:
R-Rated Motor Circuit Protection Fuses
Sign In or Register to view pricing and more.
Mersen
Fuse, R-Rated, 4.8KV, 200A, Size 9R, 15.88 " Length
Fuse, R-Rated, 200 Amp, 4.8 kV, 12.5 Clip Center, 15.88 Length, Size 9R
Item #: 169931
CAT #: A480R9R-1
UPC:
Category:
R-Rated Motor Circuit Protection Fuses
Sign In or Register to view pricing and more.
Mersen
MV E-Rated Fuse 5500VAC 15A Series: CED Visual Indicator
Medium Voltage E-Rated Fuse 5500VAC 15A Ferrule, Series: CED Visual Indicator Amp-Trap®
Item #: 462551
CAT #: 9F60CED015
UPC: 782001396800
Category:
E-Rated Fuses
Sign In or Register to view pricing and more.
Mersen
PDF EJO-1 FI 15.5KV 5E
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 5 amps DMH series.
Item #: 510232
CAT #: 9F60DMH005
UPC:
Category:
E-Rated Fuses
Sign In or Register to view pricing and more.
Mersen
Fuse, 5.08kV, 700A, R-Rated, Bolt-In, 57X Size, Indicating
Fuse, 5.08kV, 700A, R-Rated, Bolt-In, 57X Size, Indicating, 50 kAIC, 2 Barrels
Item #: 315715
CAT #: A051B2DAR0-38R
UPC: 782001801984
Category:
R-Rated Motor Circuit Protection Fuses
Sign In or Register to view pricing and more.