Fast Acting Fuse, 44/100 A, 1000 V, 20 kA, Non-Indicating, Ferrule

Item #: 24255
Cat #: DMM-B-44/100
UPC: 051712550550
Sign In or Register to view pricing and more.
Documents & Guides
Fast Acting Fuse, 44/100 A, 1000 V, 20 kA, Non-Indicating, Ferrule Terminal, Holder Mount, Cartridge Body

Overview

Fast Acting Fuse, 44/100 A, 1000 V, 20 kA, Non-Indicating, Ferrule Terminal, Holder Mount, Cartridge Body
This Eaton Bussmann fast acting fuse is designed for multi-meters only and is not intended for branch circuit protection.
Also known as: 051712550550, DMM-B-44/100

Specifications

Diameter: 13/32 in
Opening: Fast-Acting
Color: Maroon
Volts AC: 1000
Volts DC: 1000
Length: 1 3/8 in
Mounting: Cartridge
Class: Midget
Amps: 0.440
Interrupt Rating AC: 10 kA
Interrupt Rating DC: 1kA
Diameter: 13/32 in
Color: Maroon
Volts DC: 1000
Mounting: Cartridge
Amps: 0.440
Interrupt Rating DC: 1kA
Opening: Fast-Acting
Volts AC: 1000
Length: 1 3/8 in
Class: Midget
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)