Fuse, 10 Amp, Fast-Acting, Midget, Melamine, 13/32" x 1-1/2", 600V
Item #:
29841
Cat #:
KTK-10
UPC:
051712420181
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 10 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Overview
Fuse, 10 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712420181, KTK-10
Specifications
Diameter: | 13/32 in |
Opening: | Fast-Acting |
Amps: | 10 |
Length: | 1 1/2 in |
Volts AC: | 600 |
Mounting: | Cartridge |
Material: | Melamine |
Class: | Midget |
Interrupt Rating AC: | 100 kA |
Diameter: | 13/32 in |
Amps: | 10 |
Volts AC: | 600 |
Material: | Melamine |
Interrupt Rating AC: | 100 kA |
Opening: | Fast-Acting |
Length: | 1 1/2 in |
Mounting: | Cartridge |
Class: | Midget |
Customer Reviews
No reviews for this product
(0)