Sign In or Register to view pricing and more.
Documents & Guides
5 Amp Fuse, High Speed, North American Style, Brand or Series: BLF, Type: Cartridge Lead, Voltage Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Fiberglass Body
Overview
5 Amp Fuse, High Speed, North American Style, Brand or Series: BLF, Type: Cartridge Lead, Voltage Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Fiberglass Body
Laminated tube BLF fuses are the lowest price midget fuse. They are suitable for control circuit and instrument protection in dry locations.
Also known as: 079458100556, BLF005
Specifications
Family / Style: | BLF |
Opening: | Fast-Acting |
Diameter: | 0.406 in |
Amps: | 5 |
Material: | Fiber |
Volts AC: | 250 |
Mounting: | Cartridge |
Class: | Midget, 5AG |
Length: | 1.500 in |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | BLF |
Diameter: | 0.406 in |
Material: | Fiber |
Mounting: | Cartridge |
Length: | 1.500 in |
Interrupt Rating AC: | 10 kA |
Opening: | Fast-Acting |
Amps: | 5 |
Volts AC: | 250 |
Class: | Midget, 5AG |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)