Sign In or Register to view pricing and more.
Documents & Guides
1 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 100000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
Overview
1 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 100000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.
Also known as: 079458250312, KLK001
Specifications
Diameter: | 13/32 in |
Opening: | Fast-Acting |
Amps: | 1 |
Length: | 1 1/2 in |
Volts AC: | 600 |
Mounting: | Cartridge |
Class: | Midget |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 100 kA |
Interrupt Rating DC: | 50kA |
Diameter: | 13/32 in |
Amps: | 1 |
Volts AC: | 600 |
Class: | Midget |
Interrupt Rating AC: | 100 kA |
Opening: | Fast-Acting |
Length: | 1 1/2 in |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 50kA |
Customer Reviews
No reviews for this product
(0)