30A, 250V, Slo-Blow FLM Series Midget Fuse
Item #:
603165
Cat #:
FLM030
UPC:
079458140736
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 250 Volt Interrupting Rating: 10,000 Amperes at 250 VAC Dimensions: 13/32” Diameter x 1 1/2” Length
Overview
30 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 250 Volt Interrupting Rating: 10,000 Amperes at 250 VAC Dimensions: 13/32” Diameter x 1 1/2” Length
Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.
Also known as: 079458140736, FLM030
Specifications
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Volts DC: | 125 |
Material: | Fiber |
Opening: | Time-Delay, Slow-Blow |
Amps: | 30 |
Volts AC: | 250 |
Mounting: | Cartridge |
Class: | Midget |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 10 kA |
Diameter: | 13/32 in |
Volts DC: | 125 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 250 |
Class: | Midget |
Interrupt Rating DC: | 10 kA |
Length: | 1 1/2 in |
Material: | Fiber |
Amps: | 30 |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)