BUSS MIDGET FUSE

Item #: 80757
Cat #: BAF-8
UPC: 051712320092
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series BAF fuse, 250V, 8A, 200 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps

Overview

Eaton Bussmann series BAF fuse, 250V, 8A, 200 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712320092, BAF-8

Specifications

Diameter: 13/32 in
Type: Fast Acting, Midget
Opening: Fast-Acting
Length: 1 1/2 in
Volts AC: 250
Volts DC: 12
Mounting: Cartridge
Amps: 8
Class: Midget
Interrupt Rating DC: 10kA
Diameter: 13/32 in
Opening: Fast-Acting
Volts AC: 250
Mounting: Cartridge
Class: Midget
Type: Fast Acting, Midget
Length: 1 1/2 in
Volts DC: 12
Amps: 8
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)