Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series BBS fuse, 600V, 2A, 10 kAIC at 600 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps
Overview
Eaton Bussmann series BBS fuse, 600V, 2A, 10 kAIC at 600 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Also known as: 051712707442, BBS-2
Specifications
Diameter: | 13/32 in |
Opening: | Fast-Acting |
Type: | Midget |
Length: | 1 3/8 in |
Amps: | 2 |
Volts AC: | 600 |
Mounting: | Cartridge |
Class: | Midget |
Interrupt Rating DC: | 10kA |
Diameter: | 13/32 in |
Type: | Midget |
Amps: | 2 |
Mounting: | Cartridge |
Interrupt Rating DC: | 10kA |
Opening: | Fast-Acting |
Length: | 1 3/8 in |
Volts AC: | 600 |
Class: | Midget |
Customer Reviews
No reviews for this product
(0)