Fast Acting Midget Fuse, 15 A, 600 V, 100/50 kAIC, Class Supplement
Item #:
91866
Cat #:
KLM-15
UPC:
051712695169
Sign In or Register to view pricing and more.
Documents & Guides
Fast Acting Midget Fuse, 15 A, 600 V, 100/50 kAIC, Class Supplemental, Ferrule Terminal, Cartridge Body
Overview
Fast Acting Midget Fuse, 15 A, 600 V, 100/50 kAIC, Class Supplemental, Ferrule Terminal, Cartridge Body
Eaton Bussmann fast-acting midget fuses with nickel-plated brass end caps, are full range DC performance fuses that are color coded by each fuses 600 VAC/VDC maximum. The fuses also feature a melamine tube construction.
Also known as: 051712695169, KLM-15
Specifications
Diameter: | 13/32 in |
Opening: | Fast-Acting |
Length: | 1 1/2 in |
Volts DC: | 600 |
Color: | Black |
Amps: | 15 |
Volts AC: | 600 |
Mounting: | Cartridge |
Material: | Melamine |
Class: | Midget |
Interrupt Rating AC: | 100 kA |
Interrupt Rating DC: | 50kA |
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Color: | Black |
Volts AC: | 600 |
Material: | Melamine |
Interrupt Rating AC: | 100 kA |
Opening: | Fast-Acting |
Volts DC: | 600 |
Amps: | 15 |
Mounting: | Cartridge |
Class: | Midget |
Interrupt Rating DC: | 50kA |
Customer Reviews
No reviews for this product
(0)