Sign In or Register to view pricing and more.
Documents & Guides
30 Amp Fuse, High Speed, North American Style, Brand or Series: BLN, Type: Cartridge Lead, Voltage Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Laminated Body
Overview
30 Amp Fuse, High Speed, North American Style, Brand or Series: BLN, Type: Cartridge Lead, Voltage Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Laminated Body
Fiber tube, 250 volt BLN fuses provide low-cost protection for military applications and control circuits.
Also known as: 079458110739, BLN030
Specifications
Opening: | Fast-Acting |
Diameter: | 0.406 in |
Amps: | 30 |
Volts AC: | 250 |
Mounting: | Cartridge |
Family / Style: | BLN |
Class: | Midget |
Length: | 1.500 in |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Opening: | Fast-Acting |
Amps: | 30 |
Mounting: | Cartridge |
Class: | Midget |
Standards: | California Proposition 65 |
Diameter: | 0.406 in |
Volts AC: | 250 |
Family / Style: | BLN |
Length: | 1.500 in |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)