.5A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 636796
Cat #: KLKD.500
UPC: 079458101942
Sign In or Register to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Klkd, Type: Cartridgelead, Amp Rating: 1/2 Amp, Voltage Rating: 600 Vac/600 Vdc, Interrupting Rating:100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch,features: Fast

Overview

fuses, High Speed, North American Style, Brand Or Series: Klkd, Type: Cartridgelead, Amp Rating: 1/2 Amp, Voltage Rating: 600 Vac/600 Vdc, Interrupting Rating:100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch,features: Fast
Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.
Also known as: 079458101942, KLKD.500

Specifications

Type: Fast-Acting, Midget, Fuse
Standards: California Proposition 65
Type: Fast-Acting, Midget, Fuse
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)