Sign In or Register to view pricing and more.
Documents & Guides
5 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600V AC/DC, Interrupting Rating: 100000 Amp VAC, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
Overview
5 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600V AC/DC, Interrupting Rating: 100000 Amp VAC, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.
Also known as: 079458102024, KLKD005
Specifications
Diameter: | 13/32 in |
Opening: | Fast-Acting |
Length: | 1 1/2 in |
Amps: | 5 |
Volts DC: | 600 |
Volts AC: | 600 |
Mounting: | Cartridge |
Material: | Melamine |
Class: | Midget |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 100 kA |
Family / Style: | KLKD |
Interrupt Rating DC: | 10kA, 50kA |
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Volts DC: | 600 |
Mounting: | Cartridge |
Class: | Midget |
Interrupt Rating AC: | 100 kA |
Interrupt Rating DC: | 10kA, 50kA |
Opening: | Fast-Acting |
Amps: | 5 |
Volts AC: | 600 |
Material: | Melamine |
Standards: | California Proposition 65 |
Family / Style: | KLKD |
Customer Reviews
No reviews for this product
(0)