Sign In or Register to view pricing and more.
Documents & Guides
1A 125V Midget - 13/32" x 1-1/2" Pin Indicating Fuse, Time Delay
Overview
1A 125V Midget - 13/32" x 1-1/2" Pin Indicating Fuse, Time Delay
Also known as: 051712713436, FNA-1
Specifications
Diameter: | 13/32 in |
Amps: | 1 |
Length: | 1 1/2 in |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 125/250 |
Mounting: | Cartridge |
Class: | Midget |
Interrupt Rating AC: | 10 kA |
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Volts AC: | 125/250 |
Class: | Midget |
Amps: | 1 |
Opening: | Time-Delay, Slow-Blow |
Mounting: | Cartridge |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)