1-4/10A 250V Midget - 13/32 x 1-1/2 Fusetron Fuse, Time Delay
Item #:
29329
Cat #:
FNM-1-4/10
UPC:
051712520140
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series FNM fuse, 250V, 1.40A, 100 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap
Overview
Eaton Bussmann series FNM fuse, 250V, 1.40A, 100 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712520140, FNM-1-4/10
Specifications
Diameter: | 13/32 in |
Color: | Green |
Length: | 1 1/2 in |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 125/250 |
Mounting: | Cartridge |
Class: | Midget |
Amps: | 1.400 |
Interrupt Rating AC: | 10 kA |
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Volts AC: | 125/250 |
Class: | Midget |
Interrupt Rating AC: | 10 kA |
Color: | Green |
Opening: | Time-Delay, Slow-Blow |
Mounting: | Cartridge |
Amps: | 1.400 |
Customer Reviews
No reviews for this product
(0)