Fuse, 1 Amp, Time-Delay, Ferrule, Fiber, 13/32" x 1-1/2", 250V
Item #:
30635
Cat #:
FNM-1
UPC:
051712520102
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1 Amp, Time-Delay, Ferrule, FUSETRON, Dual-Element, 250 Volt, Fibre Tube, For Circuits with High Inrush Currents
Overview
Fuse, 1 Amp, Time-Delay, Ferrule, FUSETRON, Dual-Element, 250 Volt, Fibre Tube, For Circuits with High Inrush Currents
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712520102, FNM-1
Specifications
Diameter: | 13/32 in |
Interrupt Rating AC: | 35, 10 kA |
Amps: | 1 |
Color: | Green |
Length: | 1 1/2 in |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 125/250 |
Mounting: | Cartridge |
Class: | Midget |
Diameter: | 13/32 in |
Amps: | 1 |
Length: | 1 1/2 in |
Volts AC: | 125/250 |
Class: | Midget |
Interrupt Rating AC: | 35, 10 kA |
Color: | Green |
Opening: | Time-Delay, Slow-Blow |
Mounting: | Cartridge |
Customer Reviews
No reviews for this product
(0)