Fusetron Time Delay Midget Fuse, 5 A, 250 VAC, 0.2 kA, Class CC/Sup
Item #:
28862
Cat #:
FNM-5
UPC:
051712520508
Sign In or Register to view pricing and more.
Documents & Guides
Fusetron Time Delay Midget Fuse, 5 A, 250 VAC, 0.2 kA, Class CC/Supplemental,Cylindrical Body
Overview
Fusetron Time Delay Midget Fuse, 5 A, 250 VAC, 0.2 kA, Class CC/Supplemental,Cylindrical Body
Bussmann Fusetronâ„¢ supplemental, time delay midget fuses with nickel-plated brass end caps, offer low cost supplemental protection of 125 and 250 VAC inductive circuits. Intended for use with general purpose circuits, lighting circuit protection and meter circuits.
Also known as: 051712520508, FNM-5
Specifications
Diameter: | 13/32 in |
Color: | Green |
Length: | 1 1/2 in |
Amps: | 5 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 125/250 |
Mounting: | Cartridge |
Class: | Midget |
Interrupt Rating AC: | 10 kA |
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Opening: | Time-Delay, Slow-Blow |
Mounting: | Cartridge |
Interrupt Rating AC: | 10 kA |
Color: | Green |
Amps: | 5 |
Volts AC: | 125/250 |
Class: | Midget |
Customer Reviews
No reviews for this product
(0)