Fuse, Amp-Trap 2000®, 600VAC, 300VDC, 1A, Time-Delay, Class CC, ATQR Series
Item #:
20803
Cat #:
ATQR1
UPC:
782001906375
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC, 300 Volt DC, 1 Amp, Time-Delay, Class CC, ATQR Series
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC, 300 Volt DC, 1 Amp, Time-Delay, Class CC, ATQR Series
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen’s Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts 1 amps ATQR series.
Also known as: 782001906375, ATQR1
Specifications
Amps: | 1 |
Volts AC: | 500 |
Opening: | Time-Delay, Slow-Blow |
Length: | 38 mm |
Mounting: | Cartridge |
Diameter: | 10 mm |
Class: | Midget |
Interrupt Rating AC: | 10 kA |
Amps: | 1 |
Opening: | Time-Delay, Slow-Blow |
Mounting: | Cartridge |
Class: | Midget |
Volts AC: | 500 |
Length: | 38 mm |
Diameter: | 10 mm |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)