Fuse, 5A, 250VAC, Slo-Blow, FLM Series Midget

Item #: 341566
Cat #: FLM005
UPC: 079458140552
Sign In or Register to view pricing and more.
Documents & Guides
5 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 250 Volt Interrupting Rating: 10,000 Amperes at 250 VAC Dimensions: 13/32” Diameter x 1 1/2” Length

Overview

5 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 250 Volt Interrupting Rating: 10,000 Amperes at 250 VAC Dimensions: 13/32” Diameter x 1 1/2” Length
Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.
Also known as: 079458140552, FLM005

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Amps: 5
Volts DC: 125
Material: Fiber
Opening: Time-Delay, Slow-Blow
Volts AC: 250
Mounting: Cartridge
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Amps: 5
Material: Fiber
Volts AC: 250
Class: Midget
Interrupt Rating DC: 10 kA
Length: 1 1/2 in
Volts DC: 125
Opening: Time-Delay, Slow-Blow
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)