Fuse, .500A, 500VAC, Class RK5, Slo-Blow Midget
Item #:
134153
Cat #:
FLQ.500
UPC:
079458160246
Sign In or Register to view pricing and more.
Documents & Guides
500 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch
Overview
500 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch
These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors. For motor branch-circuit protection, see Class CC fuses.
Also known as: 079458160246, FLQ.500
Specifications
Diameter: | 13/32 in |
Volts AC: | 500 |
Length: | 1 1/2 in |
Opening: | Time-Delay, Slow-Blow |
Volts DC: | 300 |
Mounting: | Cartridge |
Class: | Midget |
Amps: | 0.500 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 10 kA |
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Volts DC: | 300 |
Class: | Midget |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 500 |
Opening: | Time-Delay, Slow-Blow |
Mounting: | Cartridge |
Amps: | 0.500 |
Interrupt Rating DC: | 10 kA |
Customer Reviews
No reviews for this product
(0)