Fuse, 2.25A, 500VAC, 300VDC, 10kAIC, Slo-Blow Midget
Item #:
616096
Cat #:
FLQ2.25
UPC:
079458160420
Sign In or Register to view pricing and more.
Documents & Guides
2.25 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch.
Overview
2.25 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch.
These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors. For motor branch-circuit protection, see Class CC fuses.
Also known as: 079458160420, FLQ2.25
Specifications
Diameter: | 13/32 in |
Volts AC: | 500 |
Type: | Midget |
Length: | 1 1/2 in |
Opening: | Time-Delay, Slow-Blow |
Volts DC: | 300 |
Mounting: | Cartridge |
Class: | Midget |
Amps: | 2.250 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 10 kA |
Diameter: | 13/32 in |
Type: | Midget |
Opening: | Time-Delay, Slow-Blow |
Mounting: | Cartridge |
Amps: | 2.250 |
Interrupt Rating DC: | 10 kA |
Volts AC: | 500 |
Length: | 1 1/2 in |
Volts DC: | 300 |
Class: | Midget |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)